Beli chain roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI (Tsubakimoto Chain) Side roller chain jointDeskripsi:Since it is a side roller type, it is suitable for making the conveyor compact. Since many side rollers can be attached, it is also suitable for conveyors on which small items can be placed directly.atribut:
- Type: Connecting link
- TSUBAKI (Tsubakimoto Chain) Top chain roller guideatribut:
- Type: Others
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- TSUBAKI (Tsubakimoto Chain) Top roller foilatribut:
- Roller Type: R roller
- Shaft hole type: Pilot hole type
- Single or Double Strand: 1
- Sprocket shape: B type
- Type: Sprocket
- TSUBAKI RS35 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 35.0
- No. of Links per Unit: 320
- TSUBAKI Conveyor Roller Chain LinkDeskripsi:Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Display Qty: 1
- Display Sell UOM: EA
- Displayed Brand: TSUBAKI
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Pin Contruction: Cottered Pin
- Standards: ANSI
- LAKELAND CAT4 49cal Arc Flash Protective SuitDeskripsi:Double layer of high-spec, superior, cellulose-based flame and heat protective fabric for high level Arc Flash heat protection.Include in this package:- Arc Flash Protective Hood- Long Coat- Bib Pants- Arc Flash Protective Gloves- Arc Flash Protective- Leg covers- Carry Bagatribut:
- ATPV Rating (cal/cm²): 49
- Cat Level: CAT4
- Standard: CE EN 61482
- ZEXUS Roller Chain Doubleatribut:
- Pitch (mm): 25.4
- Diameter Pin (mm): 7.93
- Pin Length LR (mm): 61.6
- Pin Length LC (mm): 64.5
- Pin Length L1 (mm): 30.8
- Pin Length L2 (mm): 33.7
Daftar Harga chain roller Terbaru October 2026
| TSUBAKI (Tsubakimoto Chain) Side roller chain joint | Rp52.900 |
| TSUBAKI (Tsubakimoto Chain) Top chain roller guide | Rp4.999.900 |
| monotaro Standard Roller Chain | Rp279.900 |
| DAYTON ANSI Standard Roller Chain | Rp419.900 |
| TSUBAKI ANSI Standard Roller Chain | Rp1.199.900 |
| NIKKEN British (ISO) Standard Roller Chain | Rp819.900 |
| ZEXUS Roller Chain | Rp659.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| NIKKEN ANSI Standard Roller Chain Connecting Link | Rp16.900 |
| TSUBAKI Double Pitch Chain | Rp699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Side%20roller%20chain%20joint/41P112954145-1.jpg)
%20Top%20chain%20roller%20guide/cbP112957443-1.jpg)



%20Standard%20Roller%20Chain/buP105156426-1.jpg)



/bcP105156408-1.jpg)
%20Top%20roller%20foil/7zP112955287-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/LAKELAND%20CAT4%2049cal%20Arc%20Flash%20Protective%20Suit/4lP112976165-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)